Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Clear, 38mm W, PK24
Mfr # 465
Zoro # G9182857
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Shape Continuous Roll
- Tape Length 55 m
- Tape Adhesive Strength 100 oz/in
- Tape Thickness 2 mil
- Max. Tape Performance Temp. 250 Degrees F
Product Information
- Brand 3M
- MFR # 465
- Zoro # G9182857
- UPC # 021200033384
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 38 mm |
Tape Length | 55 m |
Tape Core Diameter | 3 in |
Metric Tape Width | 38.1 mm |
Imperial Tape Width | 1 1/2 in |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 465, Imperial Tape Length 60 yd, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 60 yd, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Continuous Roll, Surface Compatibility Glass, Metal, Most Plastics, Wood
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Matting Adhesive, 420 Series, Green, 13.5 oz, Dual-Cartridge (135455)
- USA INDUSTRIALS Sikaflex 1A 91013 Colonial White One Part Polyurethane Elastomeric Sealant 300ml Cartridge (SIKA-91013)
- 3M Construction Sealant, 10.5 oz, Cartridge, Gray, Polyurethane Base (525)
- GB ELECTRICAL 1/2 X20 ELECTRICAL TAPE ASSORTED (GTPC-550)
- 3M Adhesive Transfer Tape, Clear, 25mm W, PK36 (465)
- 3M Adhesive Transfr Tape, Acrylic, 2 mil, PK24 (465)
- 3M Adhesive Transfer Tape, Circle, 1 In, PK250 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK8 (3M 465)
- 3M Transfer Tape, White, 3/4"x36yd. (3M 8815 0.75 X 36YD)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhesive Transfer Tape