Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Clear, 1/2 in. W
Mfr # 924
Zoro # G4123616
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Width 1/2 in
- Tape Length 36 yd
- Tape Adhesive Strength 25 oz/in
Product Information
- Brand 3M
- MFR # 924
- Zoro # G4123616
- UPC # 021200033315
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1/2 in |
Tape Length | 36 yd |
Tape Core Diameter | 1 in |
Width | 1/2" |
Length | 36 yd. |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 36 yd |
Metric Tape Width | 12.7 mm |
Metric Tape Length | 32.9 m |
Description
Scotch ATG Adhesive Transfer Tape 924 features high initial adhesion and good shear-holding power for bonding a variety of substrates, including uncoated and coated paper, card stock, paper board, matting, lightweight fabrics, foils, flexible plastics, and foam board. With no cure time, the adhesive instantly bonds long, large, and small surfaces. When paired with a Scotch ATG Adhesive Applicator, this tape helps create a portable, hand-held solution that delivers quick, controlled application without mess or cleanup. This combination can apply tape to any shape or form, even from an uncomfortable position, while allowing your free hand to hold the part being taped. With these performance benefits, Scotch ATG Adhesive Transfer Tape 924 is ideal for applications like bonding mat board in picture frames and dust covers; menus, invitations, table tents, and cards; commercial print assembly; and point-of-purchase promotional displays and inserts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Paste Hd Clear Gal (2881)
- OLD MASTERS WOOD GRN FILLR NATRL 1QT (50004)
- OATEY Mp 4Oz Tfe Paste/Teflon (023035)
- GORILLA GLUE TAPE, GORILLA TO GO, BLK (GOR6100109)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Transfer Tape, Brown, 4"x5yd. (4-5-9707)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (2-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (3M F9460PC)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 6x60 yds., Clr (T96064681PK)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (976)
- BLUE STAR Zebra 5319 High Perforated Wax Ribbons, 2-1/2inW x 244'L, 1/2in Core, 12 Rolls/Case (05319GS06407)
- 3M Adhesive Transfer Tape