Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Cir., 3/4 In, PK250
Mfr # F9460PC
Zoro # G5813622
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Translucent
- Tape Shape Circle
- Tape Width 3/4 in
- Tape Length 3/4 in
- Tape Adhesive Strength 112 oz/in
Product Information
- Brand 3M
- MFR # F9460PC
- Zoro # G5813622
- UPC # 888519062609
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3/4 in |
Tape Length | 3/4 in |
Tape Core Diameter | 0.75 in |
Metric Tape Length | 19.1 mm |
Metric Tape Shape Diameter | 19.1 mm |
Imperial Tape Length | 3/4 in |
Metric Tape Width | 19.1 mm |
Imperial Tape Shape Diameter | 3/4 in |
Imperial Tape Width | 3/4 in |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape Shapes, Tape Sub-Type VHB Adhesive Transfer Tape Discs, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length 3/4 in, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 3/4 in, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Disc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS 6 Oz Mahogany Famowood Solvent Based Original Wood Filler (36141122)
- FAMOWOOD Wood Filler Pail Birch Original Wood Filler (36001106)
- 3M Masking Tape, Natural, 3/4 In Dia, PK2000 (2380)
- INTERTAPE Pg21A Nat 24Mmx54.8M Prf, Pk36 (PG21A.91)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3-20-468MP)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK8 (3M 468MP)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 3x60 yds., Clr, PK12 (T968950)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (1/2-20-468MP)
- 3M Transfer Tape Hand Rolls, 2.3 Mil, 12x60 yds., Clr (T961295021PK)
- 3M Transfer Tape, 2 x 9.25" (465)
- 3M Adhesive Transfer Tape