Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, Cle, PK12
Mfr # 3M 9490LE
Zoro # G5782883
product price: $48.79
/pk 12, $4.07/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Square
- Tape Width 12 in
- Tape Length 12 in
- Tape Adhesive Strength 125 oz/in
Product Information
- Brand 3M
- MFR # 3M 9490LE
- Zoro # G5782883
- UPC # 888519067048
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 12 in |
Tape Length | 12 in |
Length | 12" |
Width | 12" |
Tape Core Diameter | 1 1/2 in |
Metric Tape Length | 304.8 mm |
Imperial Tape Length | 12 in |
Metric Tape Width | 304.8 mm |
Imperial Tape Width | 12 in |
Description
Tape Type Adhesive Transfer Tape Shapes, Tape Sub-Type Differential Adhesive Transfer Tape Shapes, Tape Brand 3M(TM), Series 9490LE, Imperial Tape Length 12 in, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 12 in, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Green, 1 Pack (10851)
- BASF MasterSeal NP 1 Black Elastomeric Polyurethane Sealant 10.1 oz (NP1BLK12)
- DAP 8OZ Plas WD AP Filler (541)
- MOTSENBOCKERS LIFT OFF Tape and Adhesive Remover, 32 oz, Bottle, 6 PK (MTS 40703)
- 3M Adhesive Transfer Tape, Clear, 25mm W, PK36 (465)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M 950)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK6 (3M 950)
- 3M Adhesive Transfer Tape, 3/4" x 36yd., PK48 (924)
- 3M Double Coated Adhesive Transfer Tape, 5yd (3M 9490LE)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (12-20-468MP)
- 3M Adhesive Transfer Tape