Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, 60 yd.
Mfr # 987
Zoro # G6132375
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Width 1/2 in
- Tape Length 60 yd
- Tape Adhesive Strength 20 oz/in
Product Information
- Brand 3M
- MFR # 987
- Zoro # G6132375
- UPC # 00021200230516
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1/2 in |
Tape Length | 60 yd |
Width | 1/2" |
Tape Core Diameter | 1 in |
Length | 60 yd. |
Imperial Tape Length | 60 yd |
Metric Tape Width | 12.7 mm |
Metric Tape Length | 55 m |
Imperial Tape Width | 1/2 in |
Description
3M ATG Adhesive Transfer Tape 987 quickly bonds a wide variety of lighter materials including uncoated and coated paper, card stock, paper board, matting, lightweight fabrics, foils, flexible plastics and foam board. Offers good adhesion and UV resistance. Reverse wound on a unique 1 inch core designed for use with a Scotch ATG Applicator.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, Silver, Temp Range Up to 400 Degrees F (475375)
- DEWALT 465ml Clear Sausage Tube Conversion Kit (DCE5802)
- GORILLA GLUE TAPE, GORILLA TO GO, BLK (GOR6100109)
- 3M VHB Tape GPH-060GF 1" X 5YD (1 roll) (GPH-060GF)
- 3M Transfer Tape Hand Rolls, 2.3 Mil, 12x60 yds., Clr, PK4 (T96129502)
- 3M Adh. Transfer Tape, Rect., 1x3 In, PK100 (F9460PC)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 6x60 yds., Clr (T96064681PK)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (976)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1-20-467MP)
- 3M Transfer Tape, Adhesive Transfer, 3M (9485PC)
- 3M Adhesive Transfer Tape