Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, 5yd, PK2
Mfr # 3M 9490LE
Zoro # G5817174
product price: $53.59
/pk 2, $26.80/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 5 yd
- Tape Adhesive Strength 125 oz/in
- Tape Thickness 6.7 mil
Product Information
- Brand 3M
- MFR # 3M 9490LE
- Zoro # G5817174
- UPC # 888519088203
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 4 in |
Tape Length | 5 yd |
Tape Core Diameter | 3 in |
Width | 4" |
Length | 5 yd. |
Metric Tape Width | 101.6 mm |
Metric Tape Length | 4.6 m |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 4 in |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type Differential Adhesive Transfer Tape, Tape Brand 3M(TM), Series 9490LE, Imperial Tape Length 5 yd, Imperial Tape Width 4 in, Imperial Tape WxL 4 in x 5 yd, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, 1.5"x60yd. (201+)
- OATEY CPVC Industrial Cement, Solvent, Series EP42, 1 gal, Opaque Liquid, Gray (30330)
- DRIPLESS 1 Qt Contractor Grade Cradle Heavy Duty Ratchet Caulk Gun (CR400)
- FJC Kwik Seal leak sealant - 9165 (FJ9165)
- 3M Adhesive Transfer Tape, Acrylic, 5yd, PK2 (3M 9490LE)
- 3M Adhesive Transfer Tape, Acrylic, 5yd (3M 9490LE)
- 3M Adhesive Transfer Tape, 2 in. x 5 yd., PK2 (3M 9490LE)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (2-20-468MP)
- 3M Double Coated Tape, 1 In x 108 ft., PK36 (665)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK4 (3M 467MP)
- ROADPRO Hook-n-Loop Self Adhesive Tape, 1x2 (RP-2X1V)
- 3M Adhesive Transfer Tape