Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, 5.2 mil
Mfr # 9472LE
Zoro # G5791694
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Translucent
- Tape Shape Continuous Roll
- Tape Width 3 in
- Tape Length 64 yd
- Tape Adhesive Strength 140 oz/in
Product Information
- Brand 3M
- MFR # 9472LE
- Zoro # G5791694
- UPC # 888519085127
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3 in |
Tape Length | 64 yd |
Tape Core Diameter | 3 in |
Width | 3" |
Length | 64 yd. |
Metric Tape Width | 76.2 mm |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Imperial Tape Width | 3 in |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 9472LE, Imperial Tape Length 60 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 60 yd, Common Industry Assembly & Manufacturing, Automotive, Electronics, General Maintenance & Repair, Healthcare, Metalworking, Safety, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Continuous Roll, PK72 (101+)
- SCOTCH PaintersTp, 1.41"x60yd(36mmx54, 8m), PK16 (2090-36EC)
- TITEBOND Primer and Activator, II Premium Extend Series, Green, 24 hr Full Cure, 0.88 fl oz, Aerosol Can (4134)
- 3M 3M 4492B Double Coated Foam Tape 0.5" x 5yd, Black (4492)
- 3M Adhesive Transfer Tape, 3/4" x 36yd., PK48 (924)
- 3M Adhesive Transfer Tape, Acrylic, 2mil, PK16 (3M 465)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK6 (3M 950)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M 950)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- 3M Transfer Tape, White, 3/4"x36yd. (3M 8815 0.75 X 36YD)
- SCOTCH 3M™ 926 Adhesive Transfer Tape, 5.0 Mil, 1/4" x 18 yds., Clear, 6/Case (T9619266PK)
- 3M Adhesive Transfer Tape