Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, 5.2 mil
Mfr # 3/4-20-468MP
Zoro # G4245534
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 20 yd
- Tape Adhesive Strength 66 oz/in
- Tape Thickness 5.2 mil
Product Information
- Brand 3M
- MFR # 3/4-20-468MP
- Zoro # G4245534
- UPC # 888519007556
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3/4 in |
Tape Length | 20 yd |
Length | 20 yd. |
Width | 3/4" |
Tape Core Diameter | 3 in |
Metric Tape Width | 19.1 mm |
Metric Tape Length | 18.3 m |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 20 yd |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 468MP, Imperial Tape Length 20 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 20 yd, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Healthcare, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Glue, Clear, 0.53 oz (7805003)
- MALCO Flexible Lightweight Caulking Gun (CG12)
- 3M 45 mil Acrylic Foam Tape Grey, 1in x 18yd (RP+110GF)
- 3M Spray Adhesive, 16 fl oz, Aerosol Can, Clear, 27 (27)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (2-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (6-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (4-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 3x60 yds., Clr, PK12 (T968950)
- 3M Double Coated Adhesive Transfer Tape, 5yd (3M 9490LE)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (3M 465)
- 3M Adhesive Transfer Tape