Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, 5.2 mil
Mfr # 1/2-20-468MP
Zoro # G4243626
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 20 yd
- Tape Adhesive Strength 66 oz/in
- Tape Thickness 5.2 mil
Product Information
- Brand 3M
- MFR # 1/2-20-468MP
- Zoro # G4243626
- UPC # 888519007457
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1/2 in |
Tape Length | 20 yd |
Length | 20 yd. |
Width | 1/2" |
Tape Core Diameter | 3 in |
Metric Tape Length | 18.3 m |
Metric Tape Width | 12.7 mm |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 20 yd |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 468MP, Imperial Tape Length 20 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 20 yd, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Healthcare, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Electrical Tape, 7 mil Thick, 66 ft. L (EV 057)
- IRION-AMERICA Caulk Gun, 10 oz, Cartridge, Professional Grade, Rubber Handle, 17:1 (571164)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3/4-20-467MP)
- SIKA Flex Polyurethane Sealant (227-G)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3/4-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (2-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (4-20-468MP)
- 3M Transfer Tape, Adhesive Transfer, 3M (924)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK8 (3M 950)
- 3M Transfer Tape Hand Rolls, 2.3 Mil, 12x60 yds., Clr, PK4 (T96129502)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhesive Transfer Tape