Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, 5 mil
Mfr # 3M F9469PC
Zoro # G5570266
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 5 yd
- Tape Adhesive Strength Not Rated
- Tape Thickness 5 mil
Product Information
- Brand 3M
- MFR # 3M F9469PC
- Zoro # G5570266
- UPC # 888519023631
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 6 in |
Tape Length | 5 yd |
Tape Core Diameter | 1.5 in |
Width | 6" |
Length | 5 yd. |
Metric Tape Length | 4.6 m |
Imperial Tape Width | 6 in |
Imperial Tape Length | 5 yd |
Metric Tape Width | 152.4 mm |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape, Tape Sub-Type VHB Adhesive Transfer Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9469PC, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 5 yd, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKRETE 1 qt. Black Blacktop Crack Filler (120041)
- KOOL SEAL Elastomeric Roof Coating, 4.75 gal, Pail, White (KS0063600-20)
- TAPECASE Film Tape, Polyethylene, Black, 2 In x 5 Yd (15D432)
- DEVCON 5 Minute High Strength Epoxy 0.84 oz (20845)
- 3M Adhesive Transfer Tape, 3/4 in x 5 yd, PK4 (3M F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK2 (3M F9469PC)
- 3M Adhesive Transfer Tape, 2 mil, 5 yd. (3M 9626)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1/2-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, Square, 1/2 In, PK5 (F9460PC)
- 3M Adhesive Transfer Tape