Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, 2.3 mil
Mfr # 3/4-20-467MP
Zoro # G4249052
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 20 yd
- Tape Adhesive Strength 47 oz/in
- Tape Thickness 2.3 mil
Product Information
- Brand 3M
- MFR # 3/4-20-467MP
- Zoro # G4249052
- UPC # 888519005897
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3/4 in |
Tape Length | 20 yd |
Length | 20 yd. |
Width | 3/4" |
Tape Core Diameter | 3 in |
Imperial Tape Length | 20 yd |
Metric Tape Width | 19.1 mm |
Metric Tape Length | 18.3 m |
Imperial Tape Width | 3/4 in |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 467MP, Imperial Tape Length 20 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 20 yd, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Healthcare, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AA THREAD AA Thread Seal Blue 3/4 in. W X 520 in. L Thread Seal Tape 0.4 oz (01440101)
- SHURTAPE Masking Tape, 48mm x 55m, 4.3 mil, PK24 (CP 105)
- SIKA General Purpose Acetoxy Cure Silicone -Clear (SIKASIL GP-C)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock 1/4 in Length, Stainless Steel 12 PK Silver (5FTY1)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (12-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (6-20-467MP)
- 3M Transfer Tape, 2 x 9.25" (465)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (3M 465)
- 3M Double Coated Tape, 1 In x 108 ft., PK36 (665)
- 3M Adhesive Transfer Tape