Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, 2.3 mil
Mfr # 12-20-467MP
Zoro # G4241282
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 20 yd
- Tape Adhesive Strength 47 oz/in
- Tape Thickness 2.3 mil
Product Information
- Brand 3M
- MFR # 12-20-467MP
- Zoro # G4241282
- UPC # 888519007044
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 12 in |
Tape Length | 20 yd |
Length | 20 yd. |
Width | 12" |
Tape Core Diameter | 3 in |
Imperial Tape Width | 12 in |
Metric Tape Length | 18.3 m |
Metric Tape Width | 304.8 mm |
Imperial Tape Length | 20 yd |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 467MP, Imperial Tape Length 20 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 20 yd, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Healthcare, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Slickon GTS Gold, Yellow, Paste (54008)
- 3M Embossed Foil Tape, 1 In x 6 yd., Copper (1345)
- SIKA Sika 235814 Fast Fix Concrete Rapid Patch (235814)
- LOCTITE Thread Sealant 1.69 fl oz, Tube, 5452, Purple, Liquid (1265769)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3/4-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (6-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (2-20-467MP)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- 3M Transfer Tape Hand Rolls, 2.0 Mil, 3/4x60 yds., Clr, PK6 (T9644656PK)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (70006040060)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape