Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, 2 mil, PK6
Mfr # 3M F9460PC
Zoro # G5786033
product price: $46.49
/pk 6, $7.75/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Square
- Tape Width 12 in
- Tape Length 12 in
- Tape Adhesive Strength 112 oz/in
Product Information
- Brand 3M
- MFR # 3M F9460PC
- Zoro # G5786033
- UPC # 888519023587
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 12 in |
Tape Length | 12 in |
Length | 12" |
Width | 12" |
Metric Tape Width | 304.8 mm |
Imperial Tape Length | 12 in |
Metric Tape Length | 304.8 mm |
Imperial Tape Width | 12 in |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape Shapes, Tape Sub-Type VHB Adhesive Transfer Tape Squares, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length 12 in, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 12 in, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS 6 Oz Alder Famowood Solvent Based Original Wood Filler (36141100)
- 3M Water Contact Ind. Tape, Sq, 2mm, PK100 (5558)
- LOCTITE OSI Quad Max White Elastomeric Polymers Door Siding and Window Sealant 9.5 oz (1868684)
- ABATRON LiquidWood and WoodEpox Beige Wood Restoration Kit 4 qt (WRK4QKR)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (2-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 10mil, PK2 (3M F9473PC)
- 3M Adhesive Transfer Tape, Square, 2 In, PK100 (F9460PC)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 12x60 yds., Clr (T96124681PK)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK4 (3M 950)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- FASTCAP Speed Tape with Peel & Stick Transfer Tape (FA136801)
- 3M Adhesive Transfer Tape