Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, 2 mil
Mfr # 3M 465
Zoro # G5649183
original price:
$47.69
17% off
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 5 yd
- Tape Adhesive Strength 25 oz/in
- Tape Thickness 2 mil
Product Information
- Brand 3M
- MFR # 3M 465
- Zoro # G5649183
- UPC # 888519067017
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 12 in |
Tape Length | 5 yd |
Tape Core Diameter | 3 in |
Length | 5 yd. |
Width | 12" |
Metric Tape Width | 304.8 mm |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 12 in |
Metric Tape Length | 4.6 m |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 465, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 5 yd, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Continuous Roll, Surface Compatibility Glass, Metal, Most Plastics, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEAR-AID Vinyl Repair Type B (D-KIT-B01-100)
- SCOTCH Printable Flatback Paper Tape, White (2561)
- 3M 3M 70008915780 VentureTape Foil Tape - Cold Weather - 3" (7100043750)
- LOCTITE Gray Putty Putty, 1 lb. Can (235626)
- 3M Adhesive Transfer Tape, Acrylic, 2mil, PK16 (3M 465)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK4 (3M 465)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK8 (3M 465)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 6x60 yds., Clr (T96064681PK)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 12x60 yds., Clr (T96124681PK)
- 3M Adhesive Transfer Tape, Cir., 3/4 In, PK250 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (12-20-468MP)
- 3M Adhesive Transfer Tape