Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, 10 mil
Mfr # 3M F9473PC
Zoro # G5802395
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 5 yd
- Tape Adhesive Strength Not Rated
- Tape Thickness 10 mil
Product Information
- Brand 3M
- MFR # 3M F9473PC
- Zoro # G5802395
- UPC # 888519023693
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 2 in |
Tape Length | 5 yd |
Width | 2" |
Length | 5 yd. |
Tape Core Diameter | 1.5 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 5 yd |
Metric Tape Width | 50.8 mm |
Metric Tape Length | 4.6 m |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape, Tape Sub-Type VHB Adhesive Transfer Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9473PC, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Tape, 3/4" x 36 yd., Indigo (471+)
- 3M Replacement for 3M 88-super-1-1/2x44 (88-SUPER-1-1/2X44 3M)
- TAPECASE Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (15C597)
- NEWBORN Caulk Gun, Blue, Steel, 10 oz (250)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Transfer Tape, Adhesive Transfer, 3M (924)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK2 (3M F9460PC)
- 3M Adhesive Transfer Tape, 2 mil, 5 yd. (3M 9626)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK4 (3M F9460PC)
- 3M Adhesive Transfer Tape