Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, 10 mil
Mfr # 3M F9473PC
Zoro # G5657714
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 5 yd
- Tape Adhesive Strength Not Rated
- Tape Thickness 10 mil
Product Information
- Brand 3M
- MFR # 3M F9473PC
- Zoro # G5657714
- UPC # 888519023709
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 4 in |
Tape Length | 5 yd |
Width | 4" |
Length | 5 yd. |
Tape Core Diameter | 1.5 in |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.6 m |
Imperial Tape Width | 4 in |
Metric Tape Width | 101.6 mm |
Description
Tape Type VHB (Very High Bond) Adhesive Transfer Tape, Tape Sub-Type VHB Adhesive Transfer Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9473PC, Imperial Tape Length 5 yd, Imperial Tape Width 4 in, Imperial Tape WxL 4 in x 5 yd, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' x 22' Rubber Tape, 10PK (822)
- T-REX Tape Repair Clear 1.88Inx9Yd (241535)
- SIKA Sika 017-415697 Sikasil-N Plus General Purpose Silicone Sealant - Aluminum Gray (017-415697)
- ECLECTIC PRODUCTS 4PK18OZ E6000 Adhesive (5510310)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 10mil, PK2 (3M F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK6 (3M F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK2 (3M F9460PC)
- 3M Transfer Tape, 0.813", Circle, PK250 (F9469PC)
- 3M Adhesive Transfer Tape