Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acryl, 5.2 mil, PK4
Mfr # 3M 468MP
Zoro # G5792412
product price: $39.79
/pk 4, $9.95/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 5 yd
- Tape Adhesive Strength 118 oz/in
- Tape Thickness 5.2 mil
Product Information
- Brand 3M
- MFR # 3M 468MP
- Zoro # G5792412
- UPC # 888519073087
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 2 in |
Tape Length | 5 yd |
Width | 2" |
Tape Core Diameter | 3 in |
Length | 5 yd. |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.6 m |
Metric Tape Width | 50.8 mm |
Imperial Tape Width | 2 in |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 468MP, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Healthcare, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JES INNOVATIONS Angle Nozzle for Sausage and Bulk Caulk Guns, 5-pk (SD-ANGLENOZZLE-5PK)
- AP PRODUCTS AP Products 018-855 Ribbed Foam Seal with PSA Tape - 1/2" x 5/16" x 50' (018-855)
- TITEBOND Wood Glue, 5 gal, Pail, II Premium (5007)
- 3M Electrical Tape, White, 0.75" x 60 yd. (79)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3M 468MP)
- 3M Adhesive Transfer Tape, Rect., 1x4 In, PK5 (F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, Clear, PK9 (9472LE)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK8 (3M 950)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK4 (3M 467MP)
- 3M Adhesive Transfer Tape