Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acryl, 2.3mil, PK10
Mfr # 3M 467MP
Zoro # G5529097
product price: $37.49
/pk 10, $3.75/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 5 yd
- Tape Adhesive Strength 47 oz/in
- Tape Thickness 2.3 mil
Product Information
- Brand 3M
- MFR # 3M 467MP
- Zoro # G5529097
- UPC # 888519067147
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1 in |
Tape Length | 5 yd |
Tape Core Diameter | 3 in |
Width | 1" |
Length | 5 yd. |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.6 m |
Imperial Tape Width | 1 in |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 467MP, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Healthcare, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Expressions Washi Tape, 1.25 in. Core, 0.59 in. x 32.75 ft, Neon Pink (C314-PNK)
- J-B WELD Epoxy Adhesive, MinuteWeld Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 1 hr Functional Cure (50151)
- ABATRON Repair Kit 24 oz Size, Box Clear/White LiquidWood and WoodEpox (WRK6OR)
- SHURTAPE Masking Tape, Blue, 48mm x 55m (CP 27)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK4 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3M 467MP)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- 3M Adhesive Transfer Tape, Acryl, 2.3mil, PK12 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 60 yd. (924)
- 3M Adhesive Transfer Tape, 3/4in x 5yd, PK12 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Adhesive Transfer Tape