Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, 3/4" x 36yd., PK48
Mfr # 924
Zoro # G1963792
product price: $418.99
/pk 48, $8.73/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Thickness 2 mil
- Series ATG 924
- Length 36 yd.
- Thickness 2"
- Material Tack Acrylic
Product Information
- Brand 3M
- MFR # 924
- Zoro # G1963792
- UPC # 21200192609
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Length | 36 yd. |
Width | 3/4" |
Metric Tape Length | 32.9 m |
Imperial Tape Length | 36 yd |
Metric Tape Width | 19.1 mm |
Imperial Tape Width | 3/4 in |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type Reverse-Wound Adhesive Transfer Tape, Tape Brand 3M(TM), Sub-Brand Scotch, Series ATG 924, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 36 yd, Common Industry Lightweight Use, Indoor Only, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll, Surface Compatibility Flexible Plastics, Glass, Metal, Wood, Tape Adhesive Material Acrylic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Sealant, 10.1 oz, Cartridge, White, Advanced Polymer Base (71001A)
- LOCTITE Loctite 442-2096062 Loctite 518 Flange Sealant (442-2096062)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTY7)
- 3M Glazing Putty, 14.5 oz, Tube, Red (05098)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK2 (3M 950)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK8 (3M 465)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, 3/4in x 5yd, PK12 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1-20-467MP)
- 3M Adhesive Transfer Tape, Acrylic, PK20 (3M 467MP)
- 3M Adhesive Transfer Tape