Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, 2 mil, 5 yd.
Mfr # 3M 9626
Zoro # G5556896
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 5 yd
- Tape Adhesive Strength 130 oz/in
- Tape Thickness 2 mil
Product Information
- Brand 3M
- MFR # 3M 9626
- Zoro # G5556896
- UPC # 888519005507
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 12 in |
Tape Length | 5 yd |
Length | 5 yd. |
Width | 12" |
Tape Core Diameter | 3 in |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.6 m |
Imperial Tape Width | 12 in |
Metric Tape Width | 304.8 mm |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 9626, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 5 yd, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 350 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH 'N SEAL Hose, Black, 100 ft (7565001100)
- LOCTITE Hot Melt Adhesive, E-60NC Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 3 hr Functional Cure (237115)
- LOCTITE Retaining Compound, 638 Series, Green, Liquid, High Strength, 250 mL Bottle (1835925)
- SAKRETE 1 gal. Black Blacktop Crack Filler (120039)
- 3M Adhesive Transfr Tape, Acrylic, 5 mil, PK72 (9485PC)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK2 (3M F9460PC)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M 950)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Transfer Tape, Adhesive Transfer, 3M (9485PC)
- 3M Adhesive Transfer Tape, Acrylic, 10mil, PK2 (3M F9473PC)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (2-20-467MP)
- 3M Adhesive Transfer Tape