Shop All Contact Cement
3M
Adhesive Drafting Dots, 30NF Series, White, 1 gal, Can 4 PK
Mfr # 30NF
Zoro # G6391725
product price: $487.99
/pk 4, $122.00/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Very porous material may require more than one coat. (Allow adhesive to dry completely between coats.) A uniform, glossy film indicates sufficient adhesive.
- Characteristics A water-dispersed high strength contact adhesive that changes from blue to green when dry. Has high coverage, a long bonding range and good heat resistance. Is non-flammable in the wet state, post-formable and heat resistant. Exempt from most VOC regulat
- For Use On Porous or Non-Porous
- Materials Bonded Cardboard, Ceramic, Cork, Fabric, Felt, Fiberglass, Foam, Glass, Hardboard, Laminate, Leather, Metal, Paper, Plastic, Rubber, Wood
- Color White
Product Information
- Brand 3M
- MFR # 30NF
- Zoro # G6391725
- UPC # 00021200211867
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 1 gal |
Size | 1 gal |
Description
Contact Cement, Adhesive Color Green, Container Size 1 gal, Container Type Can, Flammability Nonflammable, For Surface Type Porous or Non-Porous, Series 30NF, Working Time 30 min, Heat Resistant Yes, Low Odor Yes, Maximum Performance Temperature 180 Degrees F, VOC Content Weight Less Than 80 g/L, Maximum Viscosity 750 cps, Water Resistance Water-Resistant, Maximum Application Temperature 200 Degrees F, Application Method Brush On, Roll On, Spray On, Features Long Bonding Range, Water-Based
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENKEL All Purpose Interior Construction Adhesive, White, 6 oz (2029846)
- TENON Paver Wash - 5 Gal Pail (129810)
- 3M Masking Tape, Natural, 1 In. Dia. (2380)
- GORILLA GLUE Duct Tape, Black, 9.1 m Tape L (105631)
- 3M Contact Cement, 30NF Series, Clear, 5 gal, Pail (21182)
- 3M Contact Cement, 5 gal, Pail (1357L)
- 3M Glue, 1357 Series, White, 1 gal, Jug (1357)
- 3M Urethane Adhesive, 2000NF Series, Clear, 5 gal, Pail (2000NF)
- 3M Foam Adhesive, 30NF Series, Lavender, 5 gal, Pail 4 PK (21181)
- 3M Contact Cement, 1357, 1 qt, Can, Gray-Green (1357)
- BLACK SWAN CPVC Cement, Gray, Heavy Bodied, 1 pt (07242)
- 3M Contact Cement