Shop All Hot Melt Adhesives
3M
Adhesive, Black, 5/8 in Dia, 8 in L, 50 sec Begins to Harden, 154 PK
Mfr # 3789
Zoro # G7569992
product price: $597.99
/pk 154, $3.88/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Quadrack Sticks
- Diameter 5/8 in
- Length 8 in
- Materials Bonded Fabric, Metal, Plastic, Vinyl, Wood
- Working Time 50 sec
Product Information
- Brand 3M
- MFR # 3789
- Zoro # G7569992
- UPC # 00021200823695
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 5/8 in |
Length | 8 in |
Length - Glue Sticks | 8 in |
Size | 5/8 in x 8 in |
Container Size | 10 oz |
Description
Hot Melt Adhesive, Color Brown, Diameter 5/8 in, Length 8 in, Melting Temperature 220 Degrees F, Product Format Quadrack Sticks, Series 3789, Working Time 50 sec, Maximum Viscosity 5,200 cps, Minimum Viscosity 5,200 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features Heat Resistant, Fuel and Oil Resistant, High Tack No, Low Odor No, Materials Bonded Fabric, Metal, Plastic, Vinyl, Wood, Pressure Sensitive Yes, Primary Applications General Purpose, Shear Strength 570 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL Flex Glue, 4 oz, Dries Clear (GFSCLRR04)
- PERMATEX /14AR THREAD SEAL/TEFLON (80631)
- LOCTITE Threadlocker, LOCTITE 271, Red, High Strength, Liquid, 10 mL Bottle (135380)
- SCOTCH 3/4 in. W X 66 ft. L Gray Vinyl Electrical Tape (35-GRAY)
- 3M Hot Melt Adhesive, Tan, 5/8 in Dia, 2 in L, 45 sec Begins to Harden, 484 PK (3747)
- 3M Glue, White, 5/8 in Dia, 8 in L, 40 sec Begins to Harden, 154 PK (3764)
- 3M Instant Adhesive, Clear, 5/8 in Dia, 2 in L, 35 sec Begins to Harden, 484 PK (3762)
- 3M Hot Melt Adhesive, Off-White, 1 in Dia, 3 in L, 25 sec Begins to Harden, 242 PK (3779 PG)
- 3M Spray Adhesive, Red, 1 in Dia, 3 in L, 40 sec Begins to Harden, 242 PK (3792)
- 3M Hot Melt Adhesive, Clear, Diameter 1/2 in, Length 10 in, PK 11 (3750AE-CLEAR)
- SUREBONDER Shoe Repair Glue, Clear, 7/16 in Dia, 10 in L, 60 sec Begins to Harden, 18 PK (725R10-1P)
- 3M Hot Melt Adhesives