Shop All Epoxy & Structural Adhesives
3M
Adhesion Promoter, DP460 Series, Clear, 1 gal, Can, 6 PK, 2:01 Mix Ratio, 4 hr Functional Cure
Mfr # DP460
Zoro # G3235202
Free Shipping & Returns
$1,334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duo-Pak
- Application For use with the 3M(TM) EPX(TM) Plus II Applicator
- Color Clear
- For Use On Applicator, Mixing Tip
- Container Size 1 gal
Product Information
- Brand 3M
- MFR # DP460
- Zoro # G3235202
- UPC # 00021200878312
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 1 gal |
Size | 13.53 oz |
Description
Epoxy Adhesive, Compatible Applicator 3M EPX II, Compatible Mixer Tip 3M EPX, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Off-White, Features High Fatigue Resistant, Impact Resistant, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Concrete, Glass, Masonry, Metal, Plastic, Rubber, Wood, VOC Content Weight 0 g/L
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' x 60 yd Silver Industrial Grade Duct Tape, 24PK (DT260)
- IRON GRIP Tape, Polyeth Coated, Black, 48mmx32M, PK12 (AC617)
- LOCTITE Tub Surround & Shower Adhesive, HY 4070 Series, White, 10 oz, Cartridge (2264448)
- 3M Water Contact Ind. Tape, Sq, 2mm, PK100 (5558)
- 3M Adhesive Remover, DP125 Series, Clear, 4 oz, Bottle, 1:01 Mix Ratio, 150 min Functional Cure (125)
- 3M Hot Melt Adhesive, 2216 Series, Tan, Can, 6 PK, 2:03 Mix Ratio, 12 hr Functional Cure (2216)
- 3M Hot Melt Adhesive, DP100FR Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 15 min Functional Cure (100FR)
- 3M Structural Adhesive, DP420NS Series, Dual-Cartridge, 2:1 Mix Ratio (DP420NS882)
- 3M Epoxy Adhesive, DP110 Series, Clear, Dual-Cartridge, 6 PK, 1:01 Mix Ratio, 20 min Functional Cure (DP110)
- 3M Acrylic Adhesive, DP420 Series, Tan, Dual-Cartridge, 2:01 Mix Ratio, 2 hr Functional Cure (DP420)
- PC-7 Glue Epoxy Pc7 1/2# (PC7-1/2LB)
- 3M Epoxy & Structural Adhesives