Shop All Double Sided Foam Tapes
3M
AcrylicPlusHighBondTape 06386 Black, PK12
Mfr # 06386
Zoro # G0377579
product price: $26.89
/ea
Sold in multiples of 12 for $322.68
$322.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 0.25 in
- Tape Color Red
- Material Adhesive: Acrylic
- Length 20 yd.
- Width 1/4"
Product Information
- Brand 3M
- MFR # 06386
- Zoro # G0377579
- UPC # 00051131063860
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.25 in |
Length | 20 yd. |
Width | 1/4" |
Details
Item | Automotive Attachment Tape |
Tape Color | Red |
Material | Adhesive: Acrylic |
Color | Black |
Description
3M Automotive Acrylic Plus Attachment Tape 06386 features two adhesives, one on each side of a 1.12mm closed-cell acrylic foam core. Liner-side adhesive is formulated for bonding to automotive paint systems. Non liner-side bonds to metals and plastics used in automotive components. Both adhesives deliver excellent initial tack and adhesive build. A 1/4€ width is suitable for exacting applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Tan, 1-7/8 in. x 60 yd, PK24 (201+)
- TITEBOND Wood Glue, II Dark Series, Light Brown, 24 hr Full Cure, 8 oz, Bottle (3703)
- BIG HORN 15cc Bulk Glue Injector, PK 12 (19407B)
- 3M Cloth Tape, 3/4 x 60 yd, 7 mil, White, PK48 (27-3/4"x60yd)
- 3M Double Coated Tape, Paper, Clear, PK72 (444)
- 3M 3M 4032 Double Coated Foam Tape 1.5" x 5yd, White (4032)
- 3M 3M 4462W Double Coated Foam Tape 2" x 5yd, White (4462)
- 3M 3M 4991 VHB Tape 12" x 5yd, Gray, 90 mil (4991)
- 3M 3M 4032 Double Coated Foam Tape 0.5" x 5yd, White (4032)
- 3M Acrylic Plus HighBondTape 06383 Blk, PK12 (06383)
- 3M Double Coated Tape, Blk, 3/4"x108 ft., PK12 (5952)
- 3M Double Sided Foam Tapes