Shop All Film Tape
3M
Acrylic Interface Pads, 10"x5.47yd.
Mfr # 10-5M-5590H
Zoro # G5735707
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 10"
- Tape Length 5m
- Tape Shape Continuous Roll
- Tape Color Gray
- Tape Thickness 59 mil
Product Information
Dimensions
Tape Width | 10" |
Tape Length | 5m |
Details
Item | Thermally Conductive Acrylic Tape |
Tape Shape | Continuous Roll |
Tape Color | Gray |
Tape Thickness | 59 mil |
Standards | UL94 V-O Certified |
Description
Acrylic Interface Pads,10 In.x5.47yd.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAKENBOND Krakenbond All Purpose RTV Silicone, Mold & Mildew Resistant, Waterproof, 10.1 fl. oz, White, 12PK (KR100EWHASS-12)
- LOCTITE Anaerobic Gasket Sealant, 50 mL, Red, Temp Range -65.0 °F - 300.0 °F (1253203)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 1/2" x 60 yds., Yellow, 12/Case (T93330112PK)
- 3M Masking Tape, Natural, 1.41 In x 55m, PK24 (71119)
- 3M Film Tape, Polyimide, Gold, 3/4 In. x 5 Yd. (5419)
- 3M Film Tape, Polyester, Blue, 3/4 In x 10 Yd (8901)
- 3M UHMW Film Tape, Clear, 2In x 36Yd (2-36-5423)
- 3M Film Tape, 1/2 In x 72 yd., Yellow, PK72 (56-YELLOW-1/2"X72YD*)
- 3M Film Tape, Polyethylene, Red, 2 In x 36 Yd (483)
- 3M Squeak Reduction Tape, Clear, 1In x 5Yd (5430)
- NMC Tape, Hazard, Green, 2"x36 Yd (T208)
- 3M Film Tape