Shop All Repair Putties
3M
Acryl-Green Spot Putty, 14.5 oz., PK12
Mfr # 05096
Zoro # G6773501
product price: $356.99
/pk 12, $29.75/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14.5 oz.
- Color Green
Product Information
- Brand 3M
- MFR # 05096
- Zoro # G6773501
- UPC # 00051131050969
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 14.5 oz. |
Details
Item | Acryl-Green,Spot Putty,14.5 oz.,PK12 |
Color | Green |
Description
Acryl-Green,Spot Putty,14.5 oz.,PK12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4646 VHB Tape 2" x 2", Dark Gray, 25 mil, 100PK (4646)
- VIBRA-TITE Threadlocker, VIBRA-TITE 111, Purple, Low Strength, Liquid, 50 mL Bottle (11150)
- ROBERTS Floor Adhesive, 3095 Series, Beige, 4 gal, Pail (3095-4)
- TITEBOND FRP Construction Adhesive, Light Gray, 1 gal, Pail (2779)
- 3M 3M 05095 Acryl Putty - 14.0 oz., White (7000045479)
- 3M Fillet Putty, 5 gal. Can (00638060140383)
- J-B WELD Brown Epoxy Putty Kit, 32 oz. Kit (40006)
- ABATRON Bronze Epoxy Putty, 1 lb. Tub (BZWP1#)
- DURHAMS ROCK HARD 1 Lb. Can Powder Water Putty (RHWP1)
- LPS Dark Gray Epoxy Putty, 4 oz. Tube (60159)
- CRAWFORDS PRODUCTS COMPANY INC Crawfords Putty 31904 1 qt. Spackling Paste (745648319045)
- 3M Repair Putties