Shop All Abrasive Rolls
3M
Abrasive Utility Roll, Grit P240, Maroon
Mfr # 7000118537
Zoro # G208656167
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit P240
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Grade Coarse
- Series 314D
Product Information
- Brand 3M
- MFR # 7000118537
- Zoro # G208656167
- UPC # 00051115198175
- Country of Origin Mexico
- Category Abrasive Rolls
Dimensions
Overall Length | 150 ft |
Overall Width | 2 in |
Details
Grit | P240 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Coarse |
Series | 314D |
Abrasive Type | Coated |
Backing Weight | J |
Item | Abrasive Utility Roll |
Color | Maroon |
Product Type | Utility Roll |
Coating Coverage | Closed |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Maroon, Grade Coarse, Grit P240, Series 314D, Overall Length 150 ft, Overall Width 2 in, Resistance Properties Not Applicable, Product Type Utility Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442987)
- WEILER CrossFlex Standard Duty Bore Brush 11mm Diameter 120SC Grit (34149)
- DRILLCO SL-3, SOLID CARBID BUR SGL CUT - MAGNUM (7L124ASC)
- OSBORN Knot Wire Wheel Brush, 6", 0002603200 (0002603200)
- 3M 3M™ Scotch-Brite™ Multi-Flex Abrasive Sheet Roll 8" x 20 ft VFN Grit Aluminum Oxide (7000120922)
- 3M 3M Utility Cloth Roll, 1-1/2 W x 50 Yd, Aluminum Oxide, 80 Grit (7000118331)
- 3M Paper Disc Roll, 5in.dia., P100, PK4 (7000028098)
- 3M 3M™ Hookit™ Purple Clean Sanding Disc, 334U, 30261, P600, C-weight, 3 in (7.6 cm) (30261)
- 3M HookitPrplFinishingFilmDsc 30569 5, PK200 (30569)
- 3M Paper Disc Roll, 240 Grit, Aluminum Oxide (7000028094)
- CLESCO Nut Lock Drum Style Sdk-2 Extra Long 16Pc Kit (DRUM KIT SDK-2)
- 3M Abrasive Rolls