Shop All Sandpaper Sheets
3M
Abrasive Sheet, 5-1/2" x 9,2000 Grit
Mfr # 60455067847
Zoro # G6756549
product price: $1.15
/ea
Sold in multiples of 250 for $287.50
$287.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 5-1/2"
- Length 9"
- Grade Fine
- Series 401Q
Product Information
- Brand 3M
- MFR # 60455067847
- Zoro # G6756549
- UPC # 051131020443
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 5-1/2" |
Length | 9" |
Details
Item | Abrasive Sheet |
Grit | 2000 |
Backing Material | Paper |
Grade | Fine |
Series | 401Q |
Backing Weight | A |
Abrasive Material | Silicon Carbide |
Color | Black |
Description
Abrasive Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO #000 Gray Synthetic Steel Wool Pad (01727)
- WEILER Crimped Wire Cup Wire Brush, 5", 0.020 " (93400)
- VSM Abrasive Belt, 80 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Zirconia, ZK713X (144227)
- DEDECO SUNBURST 7/8'' TC DISCS PINK 1000 GRIT (S/C) 100/BX (7294)
- 3M Wetordry Sheet, 01998,3000gr, 5 1/2 x, PK5 (01998)
- 3M Wetordry Sheet, 02021,1000gr, 5-1/2", PK250 (02021)
- 3M 9" x 11" Wetordry Sandpaper, 600-Grit Ultra Fine, PK 5 (9084)
- 3M Scotch-Brite Heavy Duty Scrubber Sponge For Pots and Pans 4.5 in. L 6 pk, 6PK (426)
- 3M Wetordry Sheet, 01999,3000gr, 9"x11i, PK250 (01999)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 220-Grit 3-Pk (26220 Tri-3)
- MILLROSE Abrasive Cloth 2 in.X5Yrd (70152)
- 3M Sandpaper Sheets