Shop All Sandpaper Sheets
3M
Abrasive Sheet, 213Q, 9 x 11, Wet/Dry
Mfr # 60455067748
Zoro # G6756393
product price: $69.99
/pk 50, $1.40/ea
Sold in multiples of 5 for $349.95
$349.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 600
- Width 9"
- Length 11"
- Grade Fine
- Backing Weight A
Product Information
- Brand 3M
- MFR # 60455067748
- Zoro # G6756393
- UPC # 051131020368
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Abrasive Sheet |
Grit | 600 |
Grade | Fine |
Backing Weight | A |
Abrasive Material | Aluminum Oxide |
Description
Abrasive Sheet, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Grinding Wheel, T1, 3x1/2x3/8, AO, 24G, Blk (66243522418)
- CLESCO #3-48 Rh Steel Pad Mandrel 1/4 Shank, 6" Oal, Blk Ox (PM-348-2-6)
- CONTINENTAL ABRASIVES 5" 1200 Grit Zirconia Purple Film Hook & Loop Disc 5 Hole (SD-50HP5K12)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor (93432)
- 3M Utility Cloth Sheet 211K, 9inx11in 80 J- (7000118253)
- 3M Sanding Sheet, Fine, 120 Grit, Paper, PK100 (7000119258)
- 3M Sandsheet Silicon 220G (27848)
- 3M Refill Roll, 25 ft. L x 2-3/4 in., Medium (7000144095)
- 3M Drywall Sanding Sheets 9091NA, 4.187, PK40 (7010314729)
- 3M Sandpaper Garnet 9X11In 220A (99411NA)
- 3M 9" x 11" Wetordry Sandpaper, 600-Grit Ultra Fine, PK 5 (9084)
- 3M Sandpaper Sheets