Shop All Cable Ties
3M
9" L Heavy Duty Cable Tie NAT PK 500
Mfr # CT8NT120-L
Zoro # G5598591
product price: $112.99
/pk 500, $0.23/ea
Free Shipping & Returns
$112.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Color - Cable Tie Natural
- Tensile Strength 120 lb.
- Width - Cable Tie 0.30"
Product Information
- Brand 3M
- MFR # CT8NT120-L
- Zoro # G5598591
- UPC # 00051128593110
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 9" |
Width | 0.30" |
Width - Cable Tie | 0.30" |
Max. Bundle Dia. | 2.00" |
Approximate Length - Cable Tie | 9" |
Approximate Length | 9" |
Length - Cable Tie | 9.00" |
Cable Tie Base Height | 8 in |
Maximum Bundle Diameter | 2 in |
Minimum Bundle Diameter | 0.1875 in |
Maximum Insulation Outside Diameter | 0.145 in |
Cable Diameter Range | 8.1 - 39.4 mm |
Overall Length | 9 in |
Cable Tie Length | 203 mm |
Cable Length | 8 in |
Overall Width | 0.298 in |
Description
Cable Tie, Width 0.3 in, Color Natural, Tensile Strength 120 lb, Heavy Duty, Temp. Range -40 Degrees to 185 Degrees F, Metal Detectable No, UL Type 21, Thickness 0.07 in, Max. Bundle Dia. 2 in, Material Nylon 6/6, Standards UL 1565 E116841, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Ventilator, Gray, Plastic (ANMV3)
- WIEGMANN Fiberglass Enclosure, 19.70 in H, 16 in W, 11.24 in D, NEAM 4X; 12, Hinged (HW-N4X201610CHWW)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Opening Wall Plates, Number of Gangs: 4 Stainless Steel, Brushed Finish (SS84)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25", PK25 (HSTTK25-48-Q)
- 3M 6.1" L Miniature Cable Tie NAT PK 1000 (CT6NT18-C)
- 3M 4.1" L Miniature Cable Tie NAT PK 1000 (CT4NT18-C)
- 3M 24" L Extra Heavy Duty Cable Tie NAT PK 500 (CT24NT175-L)
- 3M Cable Tie, Nylon, 8" L (546D)
- 3M Barb Cable Tie CTSB18BK120-L, Blac, PK500 (CTSB18BK120-L)
- 3M 11.1" L Cable Tie Black PK 1000 (CT11BK50-C)
- KABLE KONTROL Kable Kontrol® 5" Long Screw Mount Cable Ties - 40 Lb Tensile Strength - 100 Pack - Natural (MHT5-40-Natural)
- 3M Cable Ties