Shop All Cable Ties
3M
8.9" L Intermediate Cable Tie BK PK 1000
Mfr # CT8BK40-C
Zoro # G7585392
product price: $64.39
/pk 1000, $0.06/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Color - Cable Tie Black
- Tensile Strength 40 lb.
- Width - Cable Tie 0.14"
Product Information
- Brand 3M
- MFR # CT8BK40-C
- Zoro # G7585392
- UPC # 00051128592885
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8.90" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 2.20" |
Approximate Length - Cable Tie | 8-1/2" |
Length - Cable Tie | 8.90" |
Approximate Length | 8-1/2" |
Description
Cable Tie, Standard, Width 0.14 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Intermediate, Temp. Range -40 Degrees to 185 Degrees F, Metal Detectable No, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 2.2 in, Material Nylon 6/6, Standards UL 1565 E116841, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 9A, 600V AC, Non-Indicating (FNQ-R-9)
- PROXIMITY Banana Paddle, For Use With 2HMD1 (PDL-3)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-78-5)
- HALEX 59510 1 in. Service Entrance Elbow (242412)
- 3M 9" L Heavy Duty Cable Tie BK PK 500 (CT8BK120-L)
- 3M 8.1" L Cable Tie Black PK 1000 (CT8BK50-C)
- 3M Barb Cable Tie CTSB18BK120-L, Blac, PK500 (CTSB18BK120-L)
- 3M 4.1" L Miniature Cable Tie NAT PK 1000 (CT4NT18-C)
- 3M 4.1" L Cable Tie Black PK 1000 (CT4BK18-M)
- 3M 15" L Heavy Duty Cable Tie NAT PK 500 (CT15NT120-C)
- PANDUIT 14.2" L Miniature Cable Tie BK PK 100 (BT4M-C0)
- 3M Cable Ties