Shop All Cable Ties
3M
8.6" L Cable Tie BK PK 1000
Mfr # CT8BK50S-C
Zoro # G5553511
product price: $120.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$120.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 8.6"
- Color Black
- Width 0.18"
- Color - Cable Tie Black
Product Information
- Brand 3M
- MFR # CT8BK50S-C
- Zoro # G5553511
- UPC # 00051128592922
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8.6" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 1.80" |
Approximate Length - Cable Tie | 8-1/2" |
Length - Cable Tie | 8.60" |
Approximate Length | 8-1/2" |
Description
Cable Tie, Standard, Width 0.18 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Standard, Temp. Range -40 Degrees to 185 Degrees F, Metal Detectable No, UL Type 21, Thickness 0.06 in, Max. Bundle Dia. 1.80 in, Material Nylon, Includes (10) Screw Mount Head, Standards UL 1565 E116841, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 6A @ 240V AC (9007MS02S0084)
- CALCONDUIT Nipple, 1 in. x 5 in., GRC (876641)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Brass (SB3084)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1A312BD)
- 3M 15" L Cable Tie Black PK 500 (CT15BK120-C)
- 3M 8.1" L Cable Tie Natural PK 1000 (CT8NT50-C)
- 3M Cable Tie, Nylon, 8" L (546D)
- 3M 9" L Heavy Duty Cable Tie NAT PK 500 (CT8NT120-L)
- 3M 8.1" L Cable Tie Red PK 1000 (CT8RD50-C)
- 3M Barb Cable Tie CTSB4BK18-C, Black, PK1000 (CTSB4BK18-C)
- ECM INDUSTRIES 500PC CableTie Canister (50098N)
- 3M Cable Ties