Shop All Cable Ties
3M
8.1" L Cable Tie Natural PK 1000
Mfr # CT8NT50-C
Zoro # G8060635
product price: $63.35
/pk 1000, $0.06/ea
$63.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 50 lb.
- Material Nylon 6/6
- Cable Tie Duty Standard
- Indoor/Outdoor Outdoor
- Locking Style Self Locking Head
Product Information
- Brand 3M
- MFR # CT8NT50-C
- Zoro # G8060635
- UPC # 10051128592974
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8" |
Width | 3/16" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 6/6 |
Cable Tie Duty | Standard |
Indoor/Outdoor | Outdoor |
Locking Style | Self Locking Head |
Basic Material | Plastic |
Thickness | 0.054" |
Description
Cable Tie,Natural,8.1 In. L,50 lb.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Rectangular Connector Housing, 113 mm L (09300160306)
- DAYTON Control Transformer, 150 VA, 60 °C, 24V AC, 240/480V AC (4MTP9)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 15A, 600V AC, Non-Indicating (LSRK015)
- AGILUX 3 way DC Power Splitter Cable Barrel Plug 5.5mm x 2.1mm 1 Female to 3 Male Black, PK 2 (ACS003-02)
- 3M 11.1" L Cable Tie Black PK 1000 (CT11BK50-C)
- 3M 15" L Cable Tie Black PK 500 (CT15BK120-C)
- 3M 8.1" L Cable Tie Black PK 1000 (CT8BK50-C)
- 3M Barb Cable Tie CTSB18BK120-L, Blac, PK500 (CTSB18BK120-L)
- 3M 6.1" L Miniature Cable Tie NAT PK 1000 (CT6NT18-C)
- 3M 8.6" L Cable Tie BK PK 1000 (CT8BK50S-C)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 100Pk, PK 100 (RLH-145-100-BU-WO)
- 3M Cable Ties