Shop All Wire Terminals
3M
8 AWG Nylon Ring Terminal 3/8" Stud PK10
Mfr # MN8-38RX
Zoro # G3272324
product price: $17.69
/pk 10, $1.77/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Nylon
- Stud Size 3/8 in
- Insulation Color Red
- Standards CSA Certified, UL Listed
Product Information
- Brand 3M
- MFR # MN8-38RX
- Zoro # G3272324
- UPC # 10051128586393
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Tongue Width - Wire Connector | 0.59 in |
Overall Length | 1.38 in |
Barrel Inside Diameter | 0.18 in |
Maximum Wire Size | 8 AWG |
Tongue Length | 1.07 in |
Tongue Width | 0.59 in |
Minimum Wire Size | 8 AWG |
Barrel Length | 0.31 in |
Connection Width | 0.375 in |
Description
Ring Terminal, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Termination Style Crimp, Tongue Width 0.59 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.18 in, Barrel Length 0.31 in, Barrel Style Brazed, Compatible with Product Type Building Wire, Fixtures or Luminaires, Signs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 3/4'' Reducing Washer, 50PK (RW52)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS248)
- POWER FIRST Long Barrel Splice, 3.41 in. L, Yellow (22EZ39)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 45A, 600V AC, Non-Indicating (FLSR045)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK1000 (MVU14-8FBK)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal 1/4" Stud PK25 (MH14-14FLX)
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV10-10Q)
- 3M 16-14 AWG Nylon Fork Terminal #10 Stud PK100 (MNG14-10FX)
- 3M 16-14 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG14-8FLX)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (MH18-6R/LX)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal 1/4" Stud PK25 (5UGJ6)
- 3M Wire Connectors & Disconnects