Shop All Anti-slip tapes, Treads & Stair Nosings
3M
6Pk Gry Safety Thread
Mfr # 370G-T2X9-6PK
Zoro # G607013820
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 in
- Color Gray
- Length 9 in
Product Information
- Brand 3M
- MFR # 370G-T2X9-6PK
- Zoro # G607013820
- UPC # 51131594388
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Length | 9 in |
Details
Item | Slip Resistant Tape |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 18In, Orange (6FHC5)
- SUNBELT Carabiner-Captive Eye, Supersafe, Aluminum 9" x6" x1" (A-B1ABKH300SS)
- ARCHITECTURAL MAILBOXES Brass 5 inch Floating House Number Polished Brass 7 (3585PB-7)
- 2W INTERNATIONAL Full Face Respirator Bag, Green (FM-7440GR)
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (610)
- 3M Anti-Slip Tape, Black, 1 in x 1 in, PK25 (GM400)
- 3M Anti-Slip Tape, White, 60ft.Lx1inH (280-1X60)
- 3M TAPE ANTISLIP 2""X60'BLK (7732)
- 3M Anti-Static Tape, 2.2 Mil, 1"x72 yds., Clear, PK9 (T96540)
- 3M 3M™ 370 Safety-Walk Tape, 2" x 60', Gray, 2/Case (T992370)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 4" W (MG54.0460.BLA)
- 3M Anti-slip tapes, Treads & Stair Nosings