Shop All Reusable Respirators
3M
6000 Series Half Mask Reusable Respirators, Without Filters
Mfr # 50051131070269
Zoro # G907658455
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NIOSH Approved
- Special Features Compatible with Welding Shield; Drop-down Feature; Half Facepiece Reusable; Hazard Type: Mold, Silica; Use with 3M Particle Filters 2000, 2200, 7000, or 5000 Series; Use with 3M 6000 Series Gas/Vapor and Combination Cartridges; Compatible with 3M TR-600 and TR-800 powered air purifying respirators and Dual Airline supplied air systems
- Respirator Connection Type Bayonet
- Exhalation Valve Yes
- Facepiece Material Thermoplastic Elastomer (TPE)
Product Information
- Brand 3M
- MFR # 50051131070269
- Zoro # G907658455
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | Large |
Details
Item | Half Facepiece Respirator |
Standards | NIOSH Approved |
Special Features | Compatible with Welding Shield; Drop-down Feature; Half Facepiece Reusable; Hazard Type: Mold, Silica; Use with 3M Particle Filters 2000, 2200, 7000, or 5000 Series; Use with 3M 6000 Series Gas/Vapor and Combination Cartridges; Compatible with 3M TR-600 and TR-800 powered air purifying respirators and Dual Airline supplied air systems |
Respirator Connection Type | Bayonet |
Exhalation Valve | Yes |
Facepiece Material | Thermoplastic Elastomer (TPE) |
Material | Thermoplastic Elastomer (TPE) |
Typical Application | Assembly and Mechanical, Chemical Clean-up, Chemical Handling, Chipping, Chiseling, Cleaning, Composite Finishing, Final Finish, Furnace Operation, Grinding, Laboratories, Machining, Masonary, Paint Preparation, Painting, Pouring/Casting, Sanding, Sawing, Welding; Construction, Design and Construction, General Manufacturing, Heavy Infrastructure, Industrial Maintenance, Marine, Mining, Oil and Gas, Transportation |
Mask Headstrap Type | 4 Point |
Number of Suspension Points | 4 point Half Facepiece |
Description
3M Half Mask Respirators 6000 Series, Reusable provide versatility, comfort and ease of use The low maintenance 6000 series design minimizes time required to maintain the products Just clean as directed between uses and reduce the need for expensive repair programs All facepieces have a light weight, well balanced design that contributes to greater worker comfort These NIOSH approved respirators are available in small, medium and large sizes The easy to adjust straps hold the respirator in place with minimal pressure on the face All are supplied with a reclosable storage bag For use with all 3M Particulate Filters and GasVapor Cartridges Cartridges, filters, parts and accessories are sold separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTANG SURVIVAL Life Vest, Gray/ANSI Yellow Green, 22" L (MD2016v03-191-0-202)
- MARSHALLTOWN Mixer Mud Ribbon Style 4X24In (RM772)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, S (SLU2KH RG S)
- ZORO SELECT NIOSH N95 Respirator, ZYB11, 400PK (N95CASE)
- 3M Half Facepiece Respirator Assemblies 6000 Series, With Filters (50051131070023)
- 3M Half Facepiece Disposable Respirator Assembly (142-53P71)
- 3M Hlf Msk Resp 7503, L, Filter, P100, PK2 (3PB41-5WYZ4)
- 3M Half Facepiece Respirator 6000 Series, Reusable, Medium (6200)
- 3M FF-402 Ultimate FX Full Facepiece Reusable Respirator with Cool Flow Valve - Medium (399FF402)
- 3M Large Half Face Respirator (37079)
- 3M Half Mask Respirator, Size S (6501QL)
- 3M Reusable Respirators