Shop All Cable Ties
3M
6" L, 9/64" W, natural Plastic Cable Tie, Package quantity: 1000
Mfr # CT6NT40-C
Zoro # G8060650
product price: $42.45
/pk 1000, $0.04/ea
$42.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Tensile Strength 40 lb.
- Material Nylon 6/6
- Cable Tie Duty Intermediate
- Locking Style Self Locking Head
Product Information
- Brand 3M
- MFR # CT6NT40-C
- Zoro # G8060650
- UPC # 10051128592868
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 6" |
Width | 9/64" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 40 lb. |
Material | Nylon 6/6 |
Cable Tie Duty | Intermediate |
Locking Style | Self Locking Head |
Basic Material | Plastic |
Thickness | 0.05" |
Description
Cable Tie,Natural,6.1 In. L,30 lb.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Dp3050A5002 3 Pole 24V-50A (DP3050A500)
- DAYTON Ovrload Rely, 12 to 18A, Class 10, Bimetllc (6ECC5)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, 1NO (14DUE32BJ)
- ZORO SELECT Steriguard, 15A 125V, Str Blade Connector (15W47AM)
- 3M 8.1" L Cable Tie Red PK 1000 (CT8RD50-C)
- 3M 6.1" L Miniature Cable Tie NAT PK 1000 (CT6NT18-C)
- 3M 14.6" L Cable Tie Black PK 1000 (CT15BK50-C)
- 3M 11.1" L Cable Tie Black PK 1000 (CT11BK50-C)
- 3M 8.9" L Intermediate Cable Tie BK PK 1000 (CT8BK40-C)
- 3M Barb Cable Tie CTSB11BK50-C, Blck, PK1000 (CTSB11BK50-C)
- KABLE KONTROL Numbered Flag Zip Tie Tags - 6" Long - 100 pc Pack - Green (CTS6S-GREEN)
- 3M Cable Ties