Shop All Wire Terminals
3M
6 AWG Nylon Ring Terminal 1/4" Stud PK10
Mfr # MN6-14R/SX
Zoro # G0868427
product price: $56.95
/pk 10, $5.70/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Nylon
- Stud Size 1/4 in
- Insulation Color Blue
- Seam Brazed
Product Information
- Brand 3M
- MFR # MN6-14R/SX
- Zoro # G0868427
- UPC # 10051128586379
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Overall Length | 1.5 in |
Tongue Width - Wire Connector | 0.47 in |
Tongue Width | 0.47 in |
Barrel Inside Diameter | 0.25 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Tongue Length | 1.1 in |
Maximum Wire Size | 6 AWG |
Barrel Length | 0.39 in |
Minimum Wire Size | 6 AWG |
Description
Ring Terminal, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Termination Style Crimp, Tongue Width 0.47 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.25 in, Barrel Length 0.39 in, Barrel Style Brazed, Compatible with Product Type Building Wire, Fixtures or Luminaires, Signs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Yellow, PK200 (16-004N)
- MERSEN UL Class Fuse, G Class, AG Series, Time-Delay, 15A, 600V AC, Non-Indicating (AG15)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5101-1)
- GARDNER BENDER Twist On Wire Cnnectr, 22-10 AWG, Ylw, PK25 (25-004)
- 3M 12-10 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV10-6Q)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #10 Stud PK25 (MH14-10FLX)
- 3M 22-18 AWG Vinyl Ring Terminal #6 Stud PK1000 (MVU18-6R/SK)
- 3M 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK1000 (M14-6R/SK)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #10 Stud PK25 (MH10-10FLX)
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV10-10Q)
- PICO Terminal-16Ga Dtsch Mlesld, #5963PT (5963PT)
- 3M Wire Connectors & Disconnects