Shop All Handles, Frames and Braces
3M
59 in Dust Cloth Holder, Black, Plastic
Mfr # 55938
Zoro # G3403732
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Handle Color Black
- Color Black
- Width 3 1/2 in
- For Use With Threaded Handle
Product Information
- Brand 3M
- MFR # 55938
- Zoro # G3403732
- UPC # 48011559384
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 59 in |
Width | 3 1/2 in |
Head Width | 59 in |
Head Length | 59 in |
Details
Handle Material | Plastic |
Handle Color | Black |
Item | Dust Cloth Holder |
Color | Black |
For Use With | Threaded Handle |
Features | Works with Standard Threaded Broom Handle, Hook and Loop Connection System |
Disposable | Yes |
Includes Handle | No |
Head Color | Black |
Description
Dust Cloth Holder, Disposable Yes, Head Length 59 in, Head Width 59 in, Head Color Black, Features Works with Standard Threaded Broom Handle, Hook and Loop Connection System, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 60" Dust Mop Handle, 60", Blue, Package Quantity 12, Blue, Metal (36201300)
- MIDLAB True Blue Clinging Bowl Cleaner, 12PK (030900-12)
- KRAFT TOOL Wood Concrete Finishing Broom Head, 24 (CC165-01)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 20", PK5 (SPPP14X20)
- 3M 35 in Dust Cloth Holder, Black, Plastic (55936)
- 3M 47 in Dust Cloth Holder, Black, Plastic (55937)
- 3M 17 in Dust Cloth Holder, Black, Plastic (55934)
- 3M Doodlebug Pad Holder 6472 Bulk, PK10 (6472)
- 3M Easy Trap Flip Holder, Lightweight, 4"x23" Black, PK 6 (MMM59247CT)
- 3M 9 in Swivel Pad Holder, Orange (6472)
- ETTORE REACH Pole 3 Section 15 Foot (1688)
- 3M Handles, Frames and Braces