#56 Polyester Film Electrical Tape, 3/8in. Wide, Thermosetting Rubber Adhesive, 72 Yard Roll
Mfr # 56-Y-3/8X72YDS
Zoro # G110060557
Key Features
- Tape Length 72 yd
- Material Thermosetting Rubber (Adhesive), Polyester Film (Backing)
- Color Yellow
- Thickness 2.5 mil
- Adhesion Strength 20 lb/in
Product Information
- Brand 3M
- MFR # 56-Y-3/8X72YDS
- Zoro # G110060557
- Country of Origin Unknown
- Category Electrical Tapes
Dimensions
Tape Width | 3/8 in |
Tape Length | 72 yd |
Details
Material | Thermosetting Rubber (Adhesive), Polyester Film (Backing) |
Color | Yellow |
Thickness | 2.5 mil |
Adhesion Strength | 20 lb/in |
Series | 56 |
Tape Backing Material | Polyester Film |
Max. Tape Performance Temp. | 130 C |
Shape | Continuous Roll |
Tape Adhesive | Thermosetting Rubber |
Standards | UL Component Recognized: UL510A Standard, Category OANZ2, File No. E17385; and CSA Certified: Standard C22.2 No. 66, File No. 093411, Class 9052-30 |
Application | Commonly used in wrapping coils, capacitors, wire harnesses, transformers, shaded pole motors, and fractional-horsepower motors. |
Description
Remington Industries offers this 3M Polyester Film Electrical Tape #56, which is commonly used in wrapping coils, capacitors, wire harnesses, transformers, shaded pole motors, and fractional-horsepower motors. Designed for continuous operation not exceeding 130 Degrees C per UL and CSA listings, the tape is coated on one side with a pressure-sensitive adhesive that does not require any heat, moisture, or other preparation to properly bond. The yellow polyester film backing plus the thermosetting rubber adhesive make for an industrial-grade tape with a minimum breaking strength of 20 lb/in. The tape comes on rolls of 72 yards 65.8 meters, which have a 5-year shelf life from the date of manufacture when properly stored. 3M is a trademark of 3M Company.
- •#56 Polyester Film Electrical Tape, 72 yd Roll
- •Commonly used in wrapping coils, capacitors, wire harnesses, transformers, shaded pole motors, and fractional-horsepower motors. Adhesive requires no heat, moisture, or other manner of preparation to affect application.
- •Tape Width: 3/8" (9.53mm)
- •Tape Material: Yellow Polyester Film with Thermosetting Rubber Adhesive (2.5 ± 0.5 mils Thick)
- •Max. Temp: 130 deg. C | Min. Dielectric Breakdown: 4500 V
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Spray Adhesive, Clear, 13.8 oz (00139)
- LIQUID NAILS Adhesive Landscape Block 10Oz (LN-905)
- 3M Masking Tape, Tan, 15/16 in. x 60 yd, PK36 (201+)
- IMPERIAL SUPPLIES Multipurpose RTV Silicone Sealant, 8 oz, Black, Temp Range -75 to 500 Degrees F (40JM25)
- 3M #28 Acetate Cloth Electrical Tape, 3/4in. Wide, Thermosetting Rubber Adhesive, 72 Yard Roll (28-3/4X72YDS)
- 3M Replacement for 3M 2229-1x10ft (2229-1X10FT 3M)
- 3M Electrical Tape, 7 mil, 1-1/2"x 44 ft., PK100 (33-1-1/2x44FT)
- 3M Electrical Tape, Tan, 0.625" x 90 yd. (44)
- 3M Electrical Tape, 30 mil, 1-1/2"x 30 ft., PK12 (130C-1-1/2x30FT)
- 3M Varnished Cambric Tape, 8 mil, 1" x 108 ft. (2520-1X36YD)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Orng (500-10869)
- 3M Electrical Tapes