Shop All Wire Terminals
3M
4 AWG Nylon Ring Terminal 1/4" Stud PK200
Mfr # MN4-14RK
Zoro # G5812423
product price: $291.99
/pk 200, $1.46/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4 AWG
- Insulation Type Nylon
- Stud Size 1/4 in
- Insulation Color Yellow
- Connection Material Copper
Product Information
- Brand 3M
- MFR # MN4-14RK
- Zoro # G5812423
- UPC # 00054007082781
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Overall Length | 1.74 in |
Tongue Width - Wire Connector | 0.68 in |
Tongue Width | 0.68 in |
Maximum Wire Size | 4 AWG |
Tongue Length | 1.27 in |
Barrel Length | 0.47 in |
Minimum Wire Size | 4 AWG |
Barrel Inside Diameter | 0.28 in |
Description
Ring Terminal, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 4 AWG, Maximum Wire Size 4 AWG, Termination Style Crimp, Tongue Width 0.68 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.28 in, Barrel Length 0.47 in, Barrel Style Brazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAR Portable Generator, Gasoline, 1,800 W Rated, 2,300 W Surge, Recoil Start, 120V AC, 13.3 A (PG2300iS)
- RACO Adapter Ring, Adapter Rings Accessory, Floor Box (6244)
- ATC 655 Series Panel Mounted Digital Timer (655-8-5000)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 50A, 2 Pole, 120/240V AC (CL250)
- 3M 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (MU14-14RHTX)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #10 Stud PK1000 (MU14-10FBK)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FBK)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (MH14-6R/LX)
- 3M 6 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN6-38RK)
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (M10-10RK)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK500 (PV10-6LF-D)
- 3M Wire Connectors & Disconnects