Shop All Gas Masks & Canisters
3M
3M(TM)FR-7800B Series CBRN Mask, S
Mfr # FR-7800B-S
Zoro # G0145223
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NIOSH Rating Not Rated
- Mask Size S
- Number of Canisters Included 0
- Facepiece Material Butyl Rubber
- Head Harness Material Silicone
Product Information
- Brand 3M
- MFR # FR-7800B-S
- Zoro # G0145223
- UPC # 00051131915329
- Country of Origin Japan
- Category Gas Masks & Canisters
Dimensions
Mask Size | S |
Details
Item | Gas Mask |
NIOSH Rating | Not Rated |
Number of Canisters Included | 0 |
Facepiece Material | Butyl Rubber |
Head Harness Material | Silicone |
Configured For | Canisters |
For Use With | 4DA62 |
Standards | CBRN, NIOSH |
Canister Included | No |
Includes | Speaking Diaphragm |
Includes Speaking Diaphragm | Yes |
Respirator Connection Type | Threaded |
Series | FR-M40 |
Suspension Adjustment Type | Hook-and-Loop |
Number of Suspension Points | 6 |
Faceplate Features | Optically-Corrected Lens |
Description
Gas Mask, FR-M40 Series, S, Includes Speaking Diaphragm, Facepiece Material Butyl Rubber, Head Harness Material Silicone, Respirator Connection Type Threaded, Configured For Canisters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hard Hat, Premium KARBN™ Pattern, Non-Vented Full Brim, Class E, Lamp (60346)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Pk25, Material: Adhesive Backed Vinyl (DL144BP25)
- BRADY Lockout Padlock, Nylon, Ylw, Rectangle, PK6 (NYL-YLW-38PL-KD6PK)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- MSA SAFETY MSA Advantage(TM) Gas Mask, S (10031343)
- MSA SAFETY MSA Advantage(TM) Gas Mask, M (10031342)
- MSA SAFETY MSA Ultraview(TM) Gas Mask, M (457126)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, S (70501-634)
- MSA SAFETY MSA Advantage(TM) Gas Mask, L (10031344)
- MSA SAFETY Gas Mask Cartridge, P100, Black, PK6 (817590)
- AVON PROTECTION Face Mask, SCBA, AirSwitch, M (S02A)
- 3M Masks & Respiratory Protection