Shop All Gas Masks & Canisters
This Product is Discontinued
3M
3M(TM)FR-7800B Series CBRN Mask, L (Discontinued)
Mfr # FR-7800B-L
Zoro # G0145241
Free Shipping & Returns
This Product is Discontinued
Key Features
- NIOSH Rating Not Rated
- Number of Canisters Included 0
- Facepiece Material Butyl Rubber
- Head Harness Material Silicone
- Configured For Canisters
Product Information
- Brand 3M
- MFR # FR-7800B-L
- Zoro # G0145241
- UPC # 00051131915336
- Country of Origin Japan
- Category Gas Masks & Canisters
Dimensions
Mask Size | L |
Details
Item | Gas Mask |
NIOSH Rating | Not Rated |
Number of Canisters Included | 0 |
Facepiece Material | Butyl Rubber |
Head Harness Material | Silicone |
Configured For | Canisters |
For Use With | 4DA62 |
Includes | Speaking Diaphragm |
Canister Included | No |
Standards | CBRN, NIOSH |
Respirator Connection Type | Threaded |
Suspension Adjustment Type | Hook-and-Loop |
Number of Suspension Points | 6 |
Faceplate Features | Optically-Corrected Lens |
Includes Speaking Diaphragm | Yes |
Series | FR-M40 |
Description
Gas Mask, FR-M40 Series, L, Includes Speaking Diaphragm, Facepiece Material Butyl Rubber, Head Harness Material Silicone, Respirator Connection Type Threaded, Configured For Canisters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.