Shop All Abrasive Rolls
3M
3M Utility Cloth Roll, 1-1/2 W x 50 Yd, Aluminum Oxide, P220 Grit
Mfr # 7000118526
Zoro # G302579782
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 3M
- MFR # 7000118526
- Zoro # G302579782
- UPC # 51115198069
- Country of Origin Thailand
- Category Abrasive Rolls
Description
3M UTILITY CLOTH ROLL, 1-1/2" W X 50 YD, ALUMINUM OXIDE, P220 GRIT THE DESIRED LENGTH OF THE STRIP CAN BE TORN FROM THE ROLL FOR A SPECIFIC APPLICATION. MOST GRADES HAVE A LIGHT, J-WEIGHT CLOTH BACKING THAT PROVIDES THE FLEXIBILITY NEEDED TO CONFORM TO CIRCULAR EDGES, ANGLES, OR OTHER CONTOURS. ROLLS IN GRADES P50 OR P60 HAVE A SLIGHTLY STIFFER X-WEIGHT BACKING SUITABLE FOR MORE COARSE SANDING APPLICATIONS. CLOTH REMAINS DURABLE EVEN WHEN BENT OR ROLLED, WITHOUT TEARING OR SHELLING, BUT STRIPS CAN BE TORN BY HAND WHEN A SMALLER PIECE IS NEEDED, WITHOUT COMPROMISING THE SANDING SURFACE. ALUMINUM OXIDE IS A POPULAR CHOICE AMONG INDUSTRIAL PROFESSIONALS BECAUSE OF ITS FAST CUT-RATE AND LONG LIFE. THIS MINERAL MAKES A TOUGH, DURABLE ABRASIVE THAT SELF-FRACTURES TO EXPOSE FRESH CUTTING EDGES, WHEREAS TRADITIONAL NATURAL ABRASIVES DULL MORE QUICKLY. ALUMINUM OXIDE IS SUITABLE FOR A WIDE VARIETY OF MATERIALS IN BOTH WOODWORKING AND METALWORKING, INCLUDING FERROUS ALLOYS. ALUMINUM OXIDE ABRASIVE CAN BE USED ON FERROUS AND NON-FERROUS METALS, WOOD, AND PLASTIC. APPLICATIONS ARE BLENDING, CLEANING, CONTOUR FINISHING, DEBURRING, RUST REMOVAL. INDUSTRIES INCLUDE METALWORKING, MRO.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST Mini Grinding Disc, 2 In., 50 Grit, PK25 (8432035)
- CONTINENTAL ABRASIVES 7" x 7/8" 80 Grit T27 Zirconia High Density Flap Disc (F-7070807H)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8353TR)
- FASTCAP Sanding Sheet, 9x3-5/8 In, 80 G, AlO, PK10 (FB.80GRIT.10PC)
- 3M Paper Disc Roll, 6in.dia., P220, PK4 (7000119556)
- 3M Hookit Blue Disc MultiH, 36172, 6", PK200 (36172)
- 3M Abrasive Utility Roll, Grit P120, Maroon (7000118541)
- 3M Cartridge Roll 747D, 3/8inx1inx1/8 in 60 (7010363814)
- 3M Hookit Blu Dsc 321U MultiH, 36184, 6, PK200 (36184)
- 3M Hookit Wetordry Paper Dsc 401Q, 6inxNH 2000 A-wt, 250/pk (401Q)
- CLESCO Nut Lock Drum Style Sdk-1 General Purpose 20Pc Kit (DRUM KIT SDK-1)
- 3M Abrasive Rolls