Shop All Unitized Wheels
3M
3M„¢ Scotch-Brite„¢ EXL Unitized Wheel 6" x 1/2" x 1/2" Silicon Carbide 2S FIN
Mfr # 7000028478
Zoro # G302564078
original price:
$158.81
6% off
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 3M
- MFR # 7000028478
- Zoro # G302564078
- UPC # 48011137193
- Country of Origin United States
- Category Unitized Wheels
Description
3MTM SCOTCH-BRITETM EXL UNITIZED WHEEL 6" X 1/2" X 1/2" SILICON CARBIDE 2S FIN OUR UNITIZED WHEEL GIVES A CLEAN EDGE WITHOUT SMEARING, REDUCING THE NEED FOR ADDITIONAL CLEAN UP AND PREPARATION. DESIGNED FOR OPTIMAL PERFORMANCE ON A DIE GRINDER, THE EXL UNITIZED WHEEL MINIMIZES HEAT BUILDUP DURING OPERATION, MAKING IT IDEAL FOR USE ON HEAT SENSITIVE MATERIALS. OUR SCOTCH-BRITETM EXL UNITIZED WHEEL IS FILLED WITH ABRASIVE MINERALS TO QUICKLY SMOOTH EDGES OF METAL, PLASTIC AND COMPOSITES. IT IS AVAILABLE WITH ALUMINUM OXIDE IN FINE, MEDIUM, COARSE AND EXTRA COARSE GRADES, AND SILICON CARBIDE IN VERY FINE AND FINE GRADES. SCOTCH-BRITETM IS A UNIQUE SURFACE CONDITIONING PRODUCT WITH ABRASIVES INCORPORATED INTO NON-WOVEN NYLON FIBERS. COMBINING ABRASIVES WITH THE FIBERS CREATES AN ABRASIVE SYSTEM THAT DELIVERS CONSISTENT RESULTS OVER THE LIFE OF THE PRODUCT. WE CHOSE AN OPEN-WEB MATERIAL THAT IS LOAD RESISTANT AND KEEPS THE ABRASIVE MINERALS CUTTING AT HIGH PERFORMANCE BY LIMITING CLOGGING OF THE NYLON FIBERS. APPLICATIONS ARE BLENDING, DEBURRING. INDUSTRIES INCLUDE BUILDERS HARDWARE, MEDICAL INSTRUMENTS, METAL FABRICATION, METAL IMPLANTS, PLUMBING FIXTURES, TURBINE ENGINES.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 120G (11172)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099280)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 5" Dia, .095" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22325)
- FLEX-HONE TOOL BC7824 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC7824)
- 3M 3M„¢ Scotch-Brite„¢ EXL Deburring Wheel, 6" x 1" x 1", 8A MED Grade (7000000734)
- 3M 3M„¢ Scotch-Brite„¢ EXL Deburring Wheel 8" x 1" x 3" Aluminum Oxide 8A MED (7000000735)
- 3M 3M„¢ Scotch-Brite„¢ EXL Unitized Wheel 1" x 1" x 3/16" Silicon Carbide 2S FIN (7000000690)
- 3M 3M„¢ Scotch-Brite„¢ EXL Unitized Wheel 3" x 1/4" x 1/4" Aluminum Oxide 2A MED (7000028457)
- 3M 3M„¢ Scotch-Brite„¢ EXL Unitized Wheel 1" x 1" x 3/16" Aluminum Oxide 2A MED (7000021281)
- 3M Unitized Wheel Mandrel 28851, 2-3/8inx1/4inx3/4inx1 in, 5/pk (28851)
- WEILER 3" x 1/4" Non-Woven Unitized Wheel, Series 6, AO -Fine, 1/4" (54492)
- 3M Unitized Wheels