Shop All VHB Tapes
This Product is Discontinued
3M
3M RP32 VHB Tape 0.75" x 18yd, Gray, 32 mil (Discontinued)
Mfr # 3/4-18-RP32
Zoro # G4249253
This Product is Discontinued
Key Features
- Series RP32
- Tape Length 18 yd
- Tape Width 3/4 in
- Tape Thickness 1/16 in
- Length 18 yd.
Product Information
Dimensions
Tape Length | 18 yd |
Tape Width | 3/4 in |
Length | 18 yd. |
Width | 3/4" |
Tape Core Diameter | 3 in |
Imperial Tape Length | 18 yd |
Metric Tape Length | 16.46 m |
Imperial Tape Width | 3/4 in |
Metric Width | 19.05 mm |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Conformable Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series RP32, Imperial Tape Length 18 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 18 yd, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Electronics, General Maintenance & Repair, Metalworking, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.