Shop All PAPR Accessories
3M
3M Oh/Esd 142-BPK-01 Backpack For Versaflo Tr-300 And Speedglas Tr-300-Sg Papr
Mfr # 142-BPK-01
Zoro # G404154627
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 3M
- MFR # 142-BPK-01
- Zoro # G404154627
- UPC # 51131173583
- Country of Origin China
- Category PAPR Accessories
Description
Specification
- Height - 14.5 in.
- Length - 2.300 in.
- Width - 14 in.
- Item Weight - 0.82 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS P100 HalfMask Respirator, S/M (60553)
- HEXARMOR Hercules Nsr Turtle Skin Glov, 2XL, Black, EA (3041-XXL (11))
- MECHANIX WEAR M-Pact XD Impact Gloves, M, Hi-Vis Yellow, PR (SMP-91-009)
- GUARDIAN EQUIPMENT Wood Roof Anchor, 25inLx3inWx1/4inD (00482)
- 3M Comfort Pad, PK5 (S-953)
- 3M Battery Charger Kit (TR-341N)
- 3M Visor Gasket, PK5 (M-921)
- 3M S922 SSeries Peel Off Lens, 10PK (50051131373025)
- 3M Versaflo(TM) Hood Assembly, White (S-655)
- 3M Premium Visor, Polycarbonate, PK5 (M-927)
- HONEYWELL NORTH Blower Unit (520020)
- 3M Masks & Respiratory Protection