Shop All Disposable Respirators & Dust Masks
3M
3M OH & ESD 142-9105 N95 50BX Vflex Respirator
Mfr # 142-9105
Zoro # G304171939
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 3M
- MFR # 142-9105
- Zoro # G304171939
- Country of Origin China
- Category Disposable Respirators & Dust Masks
Description
Features
- Compatible with a variety of hearing and eyewear protection
- Embossed front panel with adjustable noseclip
- Spacious inside with comfortable inner layer
- V-shaped pleat design provide ease of breathing and talking
- Filtration Grade: N95
- Protected Area: Half Facepiece
- Size Group: Standard
- Resistance: Certain non-oil based particles
- Suspension: Elastic Straps
- Color: White
- Usage: Agriculture, Bagging, Food Preparation, General Maintenance, Grinding, Sanding, Sweeping, Dry Chemical Handling, Emergency Preparedness, Laboratories, Mineral Processing, Sawing
- Type: N95 Particulate Respiratory
- Quantity: 50 per box
- Weight: 13.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Balaclava Neoprene Ultra Black, Large (0098RBLKLAR)
- ROCKY Original Ride Steel Toe Western Boot, 10W (RKW0306)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green (LP3ML-024G)
- MAGID 1079 Leather Finger Guards, M, 50PK (1079-M)
- 3M Aura N95 Dust Protection Particulate Respirator 9205+ White , 3PK (9205P-3-DC)
- 3M 3M„¢ 8271 P95 Disposable Respirator w/ Exhalation Valve, 10/Box (7000002047)
- 3M Particulate Respirator, 8511, Series/N95 (51138-54343)
- 3M 3M Half Facepiece Disposable Respirators 5000 Series, With Filters, Lg (50051138215793)
- 3M Particulate Respirator 8210V, N95, Cool Flow Valve, PK10 (8210V)
- 3M N100 Disposable Respirator w/ Valve, Universal, PK20 (8233Q)
- 3M N95 Disposable Respirator, Universal, White, PK50 (9105)
- 3M Masks & Respiratory Protection