Shop All Double Sided Foam Tapes
3M
3M GPT020 Double Coated Tape 3/4" x 4" - 100 per pack
Mfr # 3M GPT-020
Zoro # G5621901
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Width 3/4 in
- Tape Length 4 in
- Tape Shape Strip
Product Information
- Brand 3M
- MFR # 3M GPT-020
- Zoro # G5621901
- UPC # 888519085028
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 4 in |
Length | 4" |
Width | 3/4" |
Imperial Tape Width | 3/4 in |
Metric Width | 19.05 mm |
Imperial Tape Length | 4 in |
Metric Tape Length | 101.6 mm |
Description
Tape Type Double-Sided Film Tape Shapes, Tape Sub-Type Double-Sided Film Tape Strips, Tape Brand 3M(TM), Series GPT-020, Imperial Tape Length 4 in, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Strip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mixing Nozzle, Clear, 1:1, 2:1, 4:1 Mixing Ratio (48H966)
- IRION-AMERICA Extension Tube for Foam Guns (900086)
- GORILLA GLUE Duct Tape, Black, 1 7/8 in x 25 yd, 0.7 mil (6009002)
- FROST KING Caulk Rope, 30 ft, Gray (P14H)
- 3M Stamark High Performance Tape A381IES Ye (A381I ES)
- 3M 3M 4646 VHB Tape 1.5" circle, Dark Gray, 25 mil, 100PK (4646)
- 3M 3M 4646 VHB Tape 1" x 4 Dark Gray, 25 mil, 5PK (4646)
- 3M 3M GPT020 Double Coated Tape 1" x 2" - 100 per pack (3M GPT-020)
- 3M 3M 4496B Double Coated Foam Tape 0.75" x 5yd, Black (4496)
- 3M 3M 4032 Double Coated Foam Tape 1.5" x 5yd, White (4032)
- 3M 3M 4991 VHB Tape 2" x 5yd, Gray, 90 mil (4991)
- 3M Foam Tape