Shop All Double Sided Foam Tapes
3M
3M GPT020 Double Coated Tape 2" squares - 100 per pack
Mfr # 3M GPT-020
Zoro # G5503531
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Width 2 in
- Tape Length 2 in
- Tape Shape Square
Product Information
- Brand 3M
- MFR # 3M GPT-020
- Zoro # G5503531
- UPC # 888519084991
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 2 in |
Width | 2" |
Length | 2" |
Imperial Tape Width | 2 in |
Metric Tape Length | 12.7 mm |
Metric Width | 50.8 mm |
Imperial Tape Length | 2 in |
Description
Tape Type Double-Sided Film Tape Shapes, Tape Sub-Type Double-Sided Film Tape Squares, Tape Brand 3M(TM), Series GPT-020, Imperial Tape Length 2 in, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 2 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYKEN Gaffers Tape, Gray, 55 yd. L x 4 in. W (510)
- VIBRA-TITE Instant Adhesive, 362 Series, Clear, 1 oz, Bottle (36254)
- THRIFCO PLUMBING 8 Oz Christy's Red Hot Blue (6622231)
- DEVCON 50 lb. Gray Deep Pour Grout (13800)
- 3M 3M 4496B Double Coated Foam Tape 0.75" x 5yd, Black (4496)
- 3M 3M 4905 VHB Tape 1" x 1", Clear, 20 mil, 250PK (4905)
- 3M 3M GPT020 High Performance Double Coated Tape 0.125 in x 5 yd - 1 per roll (0.125-5-GPT020)
- 3M 3M 4952 VHB Tape 1" x 5yd, White, 45 mil (4952)
- 3M 3M 4950 VHB Tape 1" x 5yd, White, 45 mil (4950)
- 3M 3M 4930 VHB Tape 6" x 5yd, White, 25 mil (4930)
- 3M 3M 4910 VHB Tape 0.5" x 5yd, Clear, 40 mil (4910)
- 3M Foam Tape